Beli strapping band machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Transpak Battery Powered Strapping ToolDeskripsi:Helios H-45L is a battery powered strapping tool with superior features and performance. It is suitable for most of the strapping requirements in every application. Helios H-45L delivers the highest productivity and performance to meet the customer’s packaging needs.atribut:
- Tension Range (Kg): up to 250
- Strap Width (mm): 9 (H-45L-1-09) 11 - 13 (H-45L-1-12) 15 - 16 (H-45L-1-16)
- Strap Thickness (mm): PP 0.55 - 1.05 PET 0.50 - 1.05
- Battery: Bosch Li-Ion 18VDC 4.0Ah
- Battery Charger: Bosch 115V (110V-120V), 230V (220V-240V) 50/60Hz 1PH
- Exteno Strapping MachineDeskripsi:Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.atribut:
- Dimensions (mm): 895x570x730
- Frequency Driving Motor (Hz): 50/60
- Max. Strength (kg): 65
- Min. Package Size (mm): 60
- Power Voltage (V): 220
- Strap Width (mm): 9, 12, 15
- Strapping Speed (s/strap): 1.5
- Strapwell Battery Powered Strapping ToolDeskripsi:SW-3G series electric battery powered strapping tool has been improved greatly in functions, performances and appearance after continuous test and improvements by our R&D team. It overperforms competitors' similar tool in quality. Theoretically, up to 700 strap beats can be achieved for a battery charging, the maximum tension force can reach 2800N (the direct tension force of strap tension wheel can reach 4200N), and the welding time is as short as 1s.atribut:
- Strap Material: Flat or Embossed PET (polyester) or PP (polypropylene) strap.
- Strap Width (mm): 13-16
- Strap Thickness (mm): 0.5-1.2
- Dimensions (mm): 335x145x145
- Tension (N): 400-2800 (adjustable, the tension force of the tension wheel can reach 4200N)
- Input Voltage (V): 230 (50/60Hz, 75W (110V optional))
- Output voltage (V): 10.8-18 (Maximum DC 3.5A)
- Tightening Speed (mm/s): 100-200
- Voltage (V): 18
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- WIRAPAX Semi Auto Strapping MachineDeskripsi:Semi Auto Strapping Machine TP-8022 Mesin Strapping adalah salah satu jenis mesin kemasan yang membuat packing kardus jadi lebih mudah dibawa dan kuat digenggam. Mesin ini mempunyai pola kerja packing dengan metode strapp/tali yang nantinya bisa mengikat keseluruhan bagian pada kardus. Tali yang mengikat kardus atau carton ini memiliki sifat yang kuat, sehingga dapat dipastikan andal saat proses pengangkatan. Mesin ini memang digunakan untuk melapisi kemasan karton. Pelapisan tersebut bertujuan agar kemasan karton tidak mudah terbuka apabila akan diangkat oleh benda berat atau ditarik oleh katrol sekali pun. Penggunaan mesin ini juga bertujuan untuk menjaga keamanan produk saat proses pengiriman ke berbagai distributor. Semi Auto Strapping Machine TP-8022 . Semi Auto Strapping Machine TP-8022 ini bertenaga daya listrik 660 Watt. Serta strapping speed 1.5 second /strap, Volume (LxWxH) 895 x 565 x 720-870 mm. Juga memiliki bobot mesin 85 kg. Segera hubungi kami untuk jenis & tipe mesin yang anda cari. Keunggulannya: High engineering standard and simple design Easy operation, simple maintenance Hinged stainless steel top plate Mechanical outside tension control Rigid castors with brake Energy efficient, motor only runs as needed Reliable P.C. Board control Affordable for every budget Mesin Terkait – Semi Auto Strapping TP-8021
- Non Brand Manual Strapping ToolDeskripsi:Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
- Superior Pack Semi Automatic Strapping Band 15mmatribut:
- Size (mm): 15.0
- Length (m): 600
- BALER Electric Hand Strapping Toolatribut:
- Battery Voltage (V): 11.1
- Charging Time (minute): 90
- Charging Voltage (V): 100 to 240
- Compatible Strapping: PP / Plastic-steel
- Connection: Friction welding
- Machine Dimensions (cm): 36x14x13
- Power Source Type: Electric
- Strapping Size (mm): 42614
- Thickness (mm): 0.5 to 1
- Tightening Force (N): 60 to 2800 (adjustable)
- Nipon Semi Automatic Strapping Bandatribut:
- Color: Yellow
- Wacon Hand Steel Strapping Tensioner Sealer SetDeskripsi:Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.atribut:
- Tensioner Size (inch): 1/2-3/4
- Sealer Size (inch): 5/8
- TRUSCO PP Band Packing ToolDeskripsi:-PP band use is possible.-The cutter is attached to the front head, and the remainder of the band can be conveniently cut after use.atribut:
- Compatible Band Width: 9 to 19 (mm)
- Band Thickness: 0.7mm
- Total Length: 320mm
- Compatible band: PP Band
- Main Body Materials: Iron
- Handle Materials: Aluminium
- Tsukasa Chemical Industry Battery Powered Strapping Toolatribut:
- Compatible Band Width (mm): 16
- Band Thickness (mm): 0.55 to 1.0
- Width (mm): 150
- Depth (mm): 320
- Flow (A): 0.9
- KING Packaging Strapping Toolatribut:
- Strapping Thickness (mm): 0.6-1.5
- Strapping Width (mm): 9-16
- Length of Power Cable (m): 2.5
- SAZANAMI Klem Seng Strapping Bandatribut:
- Size (kg): 1
- POWERPACK Automatic Strapping Machineatribut:
- Strap Width (mm): 9-13.5
- Frequency (Hz): 50
- Dimensions (cm): 141x60x154
- Packaging Dimensions (cm): Width Max 80 | Height Max 60
- Power (W): 850
- Strap Pressure (N): 100-500 (Adjustable)
- Strap Thickness (mm): 0.6-0.8
- Strapping Speed (s/strap): 2.5
- Voltage (V): 220
- KRISBOW Alat Packing Pengikat Tali Manual Bahan Bajaatribut:
- Function: Tightening
- Strap Material: Steel Strap
- Strap Width (mm): 9-19
- Strap Thickness (mm): 0.4-1.0
- Dimensions (mm): 267x71x135
Daftar Harga strapping band machine Terbaru October 2026
| Transpak Battery Powered Strapping Tool | Rp54.999.900 |
| Exteno Strapping Machine | Rp13.999.900 |
| YOUNGSUN Portable Strapping Tools | Rp12.999.900 |
| Strapwell Battery Powered Strapping Tool | Rp38.999.900 |
| SIAT Battery-Operated Strapping Tool | Rp63.999.900 |
| WIRAPAX Semi Auto Strapping Machine | Rp8.399.900 |
| Non Brand Manual Strapping Tool | Rp669.900 |
| Superior Pack Semi Automatic Strapping Band 15mm | Rp119.900 |
| BALER Electric Hand Strapping Tool | Rp20.999.900 |
| Nipon Semi Automatic Strapping Band | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/Superior%20Pack%20Semi%20Automatic%20Strapping%20Band%2015mm/i1P104622649-1.jpg)

/Nipon%20Semi%20Automatic%20Strapping%20Band/5aP103501190-3.jpg)





/POWERPACK%20Automatic%20Strapping%20Machine/f4P105320544-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)